Shop BRADY
See all product information
Create Account
V2200 Wired Barcode Scanner w/RS-232 2m St Cable US Adapter
- Mfr # 178568
- Zoro # G323548798
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Voltage
100 - 240 V @ 50 - 60 Hz
Color
Blue, Gray, Yellow
Height
4 in
Depth
11 in
Width
11.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 178568
- Zoro #
- G323548798
- UPC #
- 888434644928
- Country of Origin
- Malaysia
- Voltage
- 100 - 240 V @ 50 - 60 Hz
- Color
- Blue, Gray, Yellow
- Item
- Barcode Scanner
Dimensions
- Height
- 4 in
- Depth
- 11 in
- Width
- 11.25 in
Description
Simplify tasks, reduce errors and program to fit only the functions you need with the rugged, reliable V2200 Wired Barcode Scanner. Delivers consistent, accurate results for any task or skill level, from high-volume warehouse operations to simple data entry. Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces. Patented dual-field optics, both high density and wide field, enable scanning of a wide range of barcodes. Reliable wired connection ensures continuous operation. Rugged design survives 8-foot drops, harsh environments (IP65 rated) and 250 lbs. of crush force. JavaScript platform provides unlimited customization options to meet your application needs. Data parsing sorts and arranges data for your systems to simplify data entry and improve reporting. Cable can be removed and interchanged for different connection needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.