Shop All Conduit Voltage Markers
Brady
Voltage Card, 1 Marker, 110 Volts
Mfr # 44101
Zoro # G0885543
product price: $3.36
/ea
$3.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 9 in x 2-1/4 in
- Label Type Self-Stick Vinyl
- Legend 110 Volts
- Markers per Card 1
- Character Height 1 7/8 in
Product Information
- Brand Brady
- MFR # 44101
- Zoro # G0885543
- UPC # 754473441012
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 9 in x 2-1/4 in |
Character Height | 1 7/8 in |
Details
Description
Conduit and Voltage Markers, Label Size W x H 9 in x 2-1/4 in, Label Type Self-Stick Vinyl, Legend 110 Volts, Markers per Card 1, Character Height 1 7/8 in, Legend Color Black, Background Color Orange, Label Style A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Mounted Ear Muffs, 26 dB, Peltor X4, Black (X4P51E)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (34-C234/XS)
- FIBERLINK Spill Kit, HazMat, 6.5 gal. (PK600H)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152328)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152483)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152324)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152321)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152487)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152314)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152350)
- Brady Conduit Voltage Markers