Shop All Conduit Voltage Markers
Brady
Voltage Card, 18 Marker, 220 Volts
Mfr # 44307
Zoro # G0299844
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 2-1/4 in x 1/2 in
- Label Type Self-Stick Vinyl
- Legend 220 Volts
- Markers per Card 18
- Character Height 5/16 in
Product Information
- Brand Brady
- MFR # 44307
- Zoro # G0299844
- UPC # 754473443078
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 2-1/4 in x 1/2 in |
Character Height | 5/16 in |
Details
Description
Conduit and Voltage Markers, Label Size W x H 2-1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend 220 Volts, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Cap, PP, 24 in., Yellow, PK1000 (BIX4HSYL)
- LYLE Two-Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1372-EG_12x18 (T1-1372-EG_12x18)
- UTILITY PRO Ladies Jacket, Hi-Vis, Small, Blk/Yellow (UHV668-S)
- MASTER STOP Tape, Anti-Slip, Abrsv, 2"X60ft, Yel/Blk, PK6 (88217)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152328)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152358)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152385)
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152482)
- BRADY Voltage Card, 1 Marker, 110 Volts (44101)
- NMC Electrical Marker, 208 Volts, Pk25 (JL22039O)
- Brady Conduit Voltage Markers