Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waste Label, 5 In. H, PK10

  • Mfr # 7995LS

  • Zoro # G4097563


product price: $31.69
/pk 10, $3.17/ea

Key Features

Header
Notice
Material
Polyester
Width
7"
Height
5"
Subject Matter
Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7995LS
Zoro #
G4097563
UPC #
754473947866
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Label Width
7 in
Label Height
5 in

Details

Header
Notice
Material
Polyester
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
White, Black
Header Background Color
Blue
Mounting Style
Adhesive
Legend
It is Against the Law to Put Hazardous and Toxic Waste in This Refuse Container
Background Color
White
Legend/Background Color
White
Write on Surface
No
Legend Color
black
Header Legend Color
White
Legend Style
Text
Item
DOT Handling Label
Self-Adhesive
Yes
Laminated
Yes
Labels per Roll
10
DOT/UN Product Form
Label
Handling Label/Placard Type
Waste
Message
It Is Against The Law To Put Hazardous And Toxic Waste In This Refuse Container
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message It Is Against The Law To Put Hazardous And Toxic Waste In This Refuse Container, Label Width 7 in, Label Height 5 in, Material Polyester, Labels per Roll 10, Background Color White, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.