Shop All Label Maker Accessories
Brady
Wire Marking Sleeves, Black/Yellow
Mfr # M21-125-C-342-YL
Zoro # G5620535
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211
- For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
- Material B-342 PermaSleeve(R) PS Single-Sided Heat-Shrink Polyolefin
- Standards ASTM B 117, ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, ROHS Compliant, SAE AS23053/5 (Class 1), SAE-AS-81531, UL Recognized
- Application Electrical Labeling, Wire And Cable Labeling
Product Information
- Brand Brady
- MFR # M21-125-C-342-YL
- Zoro # G5620535
- UPC # 754473930615
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/8 in |
Max. Wire Size | 0.11 in |
Min. Wire Size | 0.046 in |
Height | 7 ft |
Roll Width | 1/8 in |
Maximum Wire Diameter | 0.08 in |
Label Height | 15/64 in |
Roll Length | 7 ft |
Minimum Wire Diameter | 0.02 in |
Details
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Yellow, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH7006L)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Black, Composite, PR (A7248-M)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, L (O23122)
- KENT SAFETY Life Vest, Vinyl Dip Work, Orange (151200-200-004-13)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-WT-PK)
- Brady Safety Labels