Shop BRADY
See all product information
Create Account
Woven Barricade Tape, 2in X 200', Yellow/Black,
- Mfr # 91176
- Zoro # G208424353
product price:Â
$
50.45
/ea
Key Features
Material
Polypropylene
Color
Black on Yellow
Tape Width
2 in
Tape Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91176
- Zoro #
- G208424353
- UPC #
- 754473911768
- Country of Origin
- United States
Dimensions
- Tape Width
- 2 in
- Tape Length
- 200 ft
Details
- Material
- Polypropylene
- Color
- Black on Yellow
Description
Brady woven barricade tape, 2 x 200', yellow/black, 91176 mark outdoor hazards with this woven barricade tape, made of b-903 polypropylene with ultraviolet inhibitors. Contains special ultraviolet inhibitors for permanent outdoor marking. Visual barricading provides fast on-the-spot warning of potential danger. Woven barricade tape with black & yellow horizontal warning stripes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.