Shop All Wire Markers
Brady
Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5
Mfr # LAT-15-361-5
Zoro # G7054363
original price:
$268.74
11% off
new price: $237.99
/pk 33, $7.21/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Self-Laminating
Product Information
- Brand Brady
- MFR # LAT-15-361-5
- Zoro # G7054363
- UPC # 662820297406
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 3/4 in |
Maximum Wire Diameter | 0.12 in |
Minimum Wire Diameter | 0.08 in |
Printable Portion Height | 3/8 in |
Printable Portion Width | 1/2 in |
Details
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility Laser Printers, Material Series B-361B, For Print Method Laser, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -94 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-06 (SPB-06)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, S/M (023-1250)
- BRADY Heat Shrink Tube 1/4" x 2"H, White, Pk70 (PSPT-125-2-WT-R)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X075VAM)
- Brady Electrical Labels