Shop All Tags
Brady
Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10
Mfr # 86457
Zoro # G4909721
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- No. of Ties Included 10
- Header Background Color Black, Orange
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Details
Description
Warning Tag, Subject Matter Warning Tags, Sign Legend No Text, Legend Same on Both Sides No, Sign Header Warning, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Warning, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 7-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH3X002500)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- KISHIGO XL, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-XL)
- BRADY Blk Tag, 2 x 2 In, Yel, Al, Sq, 3/16 In, PK25 (87639)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- Brady Tags