Bus Plug, 30 A, 600V, BEL; SL, H, J, R, 3 Phase, 4 Wire
Mfr # BEL3603NW
Zoro # G112925380
product price: $963.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEL; SL
Fuse Class
H, J, R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEL3603NW
Zoro #
G112925380
UPC #
701649310580
Country of Origin
China
Dimensions
Height
11 19/50 in
Width
9 61/100 in
Depth
11 in
Details
Item
Bus Plug
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 4 Wire
Breaker Type
BEL; SL
Fuse Class
H, J, R
Fusible
Yes
For Use With
GE Spectra Low-Amp Busway
OEM Part Number
SL461RI, SL461RJI
Includes Weather Stripping
Weather Stripping Included
Includes Neutral Conductor
Neutral Conductor Included
Includes Ground Conductor
Ground Conductor Not Included
Standards
UL Listed, UL Recognized
OEM Manufacturer
General Electric/ABB Spectra
Description
Bus Plug, Amps 30 A, Voltage 600V, 3 Phase, 4 Wire, For Use With GE Spectra Low-Amp Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEL; SL, Height 11 19/50 in, Width 9 61/100 in, Depth 11 in, Standards UL Listed, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.