Zoro Homepage

Bus Plug, 30 A, 600V, BES; BOS, H, K, R, 3 Phase, 3 Wire

  • Mfr # BES3603

  • Zoro # G712925452


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BES; BOS
Fuse Class
H, K, R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BES3603
Zoro #
G712925452
UPC #
699252496466
Country of Origin
China

Dimensions

Height
11 19/50 in
Width
9 61/100 in
Depth
9 49/50 in

Details

Item
Bus Plug
Amps
30 A
Voltage
600V
Phase/Wire
3 Phase, 3 Wire
Breaker Type
BES; BOS
Fuse Class
H, K, R
Fusible
Yes
For Use With
Siemens BD Busway
Includes Ground Conductor
Ground Conductor Not Included
Includes Neutral Conductor
Neutral Conductor Not Included
Includes Weather Stripping
Weather Stripping Not Included
OEM Part Number
BOS14351, BOS14351R
Standards
UL Listed, UL Recognized
OEM Manufacturer
Bulldog/ITE/Siemens BD

Description

Bus Plug, Amps 30 A, Voltage 600V, 3 Phase, 3 Wire, For Use With Siemens BD Busway, Fusible Yes, Fuse Class H, K, R, Breaker Type BES; BOS, Height 11 19/50 in, Width 9 61/100 in, Depth 9 49/50 in, Standards UL Listed, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.