Zoro Homepage

Bus Plug, 60 A, 240V, BIP; ITAP, R, 3 Phase, 3 Wire with Ground

  • Mfr # BIP3206G

  • Zoro # G112925397


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
BIP; ITAP
Fuse Class
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIP3206G
Zoro #
G112925397
UPC #
699252503805
Country of Origin
China

Dimensions

Height
11 19/50 in
Width
9 61/100 in
Depth
9 41/100 in

Details

Item
Bus Plug
Amps
60 A
Voltage
240V
Phase/Wire
3 Phase, 3 Wire with Ground
Breaker Type
BIP; ITAP
Fuse Class
R
Fusible
Yes
For Use With
Eaton POW-R-WAY I and II Busway
OEM Part Number
ITAP322G, ITAP322RG
Includes Neutral Conductor
Neutral Conductor Not Included
OEM Manufacturer
Westinghouse/Cutler Hammer/Eaton
Includes Weather Stripping
Weather Stripping Not Included
Includes Ground Conductor
Ground Conductor Included

Description

Bus Plug, Amps 60 A, Voltage 240V, 3 Phase, 3 Wire with Ground, For Use With Eaton POW-R-WAY I and II Busway, Fusible Yes, Fuse Class R, Breaker Type BIP; ITAP, Height 11 19/50 in, Width 9 61/100 in, Depth 9 41/100 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.