Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BEB3206G
- Zoro # G624882447
product price:Â
$
1,303.99
/ea
Free Shipping & Returns
Key Features
Includes Weather Stripping
Weather Stripping Not Included
Height
11 19/50 in
Voltage
240V AC
For Use With
General Electric Spectra Series Busway
OEM Manufacturer
General Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BEB3206G
- Zoro #
- G624882447
- UPC #
- 701649309652
- Country of Origin
- China
- Includes Weather Stripping
- Weather Stripping Not Included
- Item
- Bus Plug
- Voltage
- 240V AC
- For Use With
- General Electric Spectra Series Busway
- OEM Manufacturer
- General Electric
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Includes Ground Conductor
- Ground Conductor Included
- Fuse Class
- H, J, R
- Number of Poles
- 3
- Fusible
- Yes
- Breaker Type
- BEB; SB
- OEM Part Number
- SB322RG
- Amps
- 60 A
- Standards
- UL Listed
- Compatible Product Type
- General Electric Spectra Series Busway
Dimensions
- Height
- 11 19/50 in
- Width
- 9 61/100 in
- Depth
- 11 9/20 in
Description
Bus Plug, Amps 60 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With General Electric Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 11 19/50 in, Width 9 61/100 in, Depth 11 9/20 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.