Shop SQUARE D
See all product information
Create Account
Surge Protection and Power Conditioning
- Mfr # SDSA4040D
- Zoro # G123550090
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Max. Operating Temp.
149 Degrees F
Voltage Protection Rating
840V (L-L)
Phase
Three
Mounting Style
Panel
Depth
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDSA4040D
- Zoro #
- G123550090
- UPC #
- 785901599920
- Country of Origin
- Mexico
- Item
- Surge Protection and Power Conditioning
- Max. Operating Temp.
- 149 Degrees F
- Voltage Protection Rating
- 840V (L-L)
- Phase
- Three
- Mounting Style
- Panel
- Short Circuit Current Rating
- 200 kA
- Max. Surge Current per Phase
- 50 kA
- Max. Continuing Operating Voltage
- 840 V
- Basic Material
- Nonmetallic
- Status Indicator
- LED Light
- Modes of Protection
- L-L
- Color
- Black
- Amps
- 50 kA
- Standards
- CSA C22.2 No 8:1986, NEMA 4X, ROHS, UL 1449:ed. 4
- Nominal Discharge Current
- 10 kA
- Enclosure Material
- Plastic
- Number of Wires
- 3 Wires
- Wire Gauge
- 12 AWG
- Voltage
- 480V AC Delta
- UL SPD Type
- Type 1
- Wire Color
- Black
Dimensions
- Depth
- 2.6 in
- Length
- 3.07 in
- Width
- 3.6 in
Description
Surge Protection and Power Conditioning, Nonmetallic, Black, Amps 50 kA, Depth 2.6 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.