Bus Plugs, Fusible Bus Plugs
- Mfr # BEB3206GN
- Zoro # G924882062
product price:Â
$
1,353.99
/ea
Free Shipping & Returns
Key Features
Depth
11 9/20 in
Width
9 61/100 in
Height
11 19/50 in
Number of Poles
4
Includes Ground Conductor
Ground Conductor Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BEB3206GN
- Zoro #
- G924882062
- UPC #
- 701649309676
- Country of Origin
- China
Dimensions
- Depth
- 11 9/20 in
- Width
- 9 61/100 in
- Height
- 11 19/50 in
Details
- Number of Poles
- 4
- Includes Ground Conductor
- Ground Conductor Included
- Amps
- 60 A
- Voltage
- 240V AC
- Includes Weather Stripping
- Weather Stripping Not Included
- Standards
- UL Listed
- For Use With
- General Electric Spectra Series Busway
- Includes Neutral Conductor
- Neutral Conductor Included
- OEM Manufacturer
- General Electric
- OEM Part Number
- SB422RG
- Breaker Type
- BEB; SB
- Fuse Class
- H, J, R
- Fusible
- Yes
- Item
- Bus Plug
- Compatible Product Type
- General Electric Spectra Series Busway
Description
Bus Plug, Amps 60 A, Voltage 240V AC, Number of Poles 4, 3 Phase, 4 Wire with Ground, For Use With General Electric Spectra Series Busway, Fusible Yes, Fuse Class H, J, R, Breaker Type BEB; SB, Height 11 19/50 in, Width 9 61/100 in, Depth 11 9/20 in, Standards UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.