Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3210G
- Zoro # G024880838
product price:Â
$
2,005.99
/ea
Free Shipping & Returns
Key Features
Fusible
Yes
OEM Manufacturer
ITE, Siemens
For Use With
ITE/Siemens XL-X Series Industrial Busway Systems
Includes Neutral Conductor
Neutral Conductor Not Included
Fuse Class
H, K, R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRV3210G
- Zoro #
- G024880838
- UPC #
- 699252504369
- Country of Origin
- China
- Item
- Bus Plug
- Fusible
- Yes
- OEM Manufacturer
- ITE, Siemens
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Fuse Class
- H, K, R
- OEM Part Number
- RV323G
- Amps
- 100 A
- Includes Weather Stripping
- Weather Stripping Not Included
- Number of Poles
- 3
- Voltage
- 240V AC
- Breaker Type
- BRV; RV
- Includes Ground Conductor
- Ground Conductor Included
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Dimensions
- Depth
- 10 1/2 in
- Width
- 9 61/100 in
- Height
- 16 7/10 in
Description
Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV; RV, Height 16 7/10 in, Width 9 61/100 in, Depth 10 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.