Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BUV3603
- Zoro # G624883192
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Height
11 19/50 in
OEM Part Number
UV361
For Use With
ITE/Siemens XL-U Series Industrial Busway Systems
Depth
10 61/100 in
Fusible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BUV3603
- Zoro #
- G624883192
- UPC #
- 699252504918
- Country of Origin
- China
- OEM Part Number
- UV361
- For Use With
- ITE/Siemens XL-U Series Industrial Busway Systems
- Fusible
- Yes
- Includes Weather Stripping
- Weather Stripping Not Included
- Includes Ground Conductor
- Ground Conductor Not Included
- Item
- Bus Plug
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Breaker Type
- BUV; UV
- Fuse Class
- H, K, R
- Voltage
- 600V AC
- Number of Poles
- 3
- OEM Manufacturer
- ITE, Siemens
- Amps
- 30 A
- Compatible Product Type
- ITE/Siemens XL-U Series Industrial Busway Systems
Dimensions
- Height
- 11 19/50 in
- Depth
- 10 61/100 in
- Width
- 10 43/100 in
Description
Bus Plug, Amps 30 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, For Use With ITE/Siemens XL-U Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BUV; UV, Height 11 19/50 in, Width 10 43/100 in, Depth 10 61/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.