Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3610G
- Zoro # G224880911
product price:Â
$
2,005.99
/ea
Free Shipping & Returns
Key Features
Height
16 7/10 in
Amps
100 A
OEM Part Number
RV363G
Breaker Type
BRV; RV
Includes Weather Stripping
Weather Stripping Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRV3610G
- Zoro #
- G224880911
- UPC #
- 699252504604
- Country of Origin
- China
- Amps
- 100 A
- OEM Part Number
- RV363G
- Breaker Type
- BRV; RV
- Includes Weather Stripping
- Weather Stripping Not Included
- OEM Manufacturer
- ITE, Siemens
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Item
- Bus Plug
- Fuse Class
- H, K, R
- Fusible
- Yes
- Number of Poles
- 3
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Voltage
- 600V AC
- Includes Ground Conductor
- Ground Conductor Included
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Dimensions
- Height
- 16 7/10 in
- Width
- 9 61/100 in
- Depth
- 10 53/100 in
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire with Ground, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV; RV, Height 16 7/10 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.