Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3610N
- Zoro # G724882613
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
Includes Neutral Conductor
Neutral Conductor Included
Voltage
600V AC
Width
9 61/100 in
OEM Part Number
RV463, RV463R
Amps
100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BRV3610N
- Zoro #
- G724882613
- UPC #
- 699252504642
- Country of Origin
- China
- Includes Neutral Conductor
- Neutral Conductor Included
- Voltage
- 600V AC
- OEM Part Number
- RV463, RV463R
- Amps
- 100 A
- Fusible
- Yes
- Number of Poles
- 4
- OEM Manufacturer
- ITE, Siemens
- Fuse Class
- H, K, R
- Item
- Bus Plug
- Includes Ground Conductor
- Ground Conductor Not Included
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Includes Weather Stripping
- Weather Stripping Not Included
- Breaker Type
- BRV; RV
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Dimensions
- Width
- 9 61/100 in
- Depth
- 10 53/100 in
- Height
- 16 7/10 in
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 4, 3 Phase, 4 Wire, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV; RV, Height 16 7/10 in, Width 9 61/100 in, Depth 10 53/100 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.