Bus Plugs, Fusible Bus Plugs
- Mfr # BRV3610W
- Zoro # G624883826
product price:Â
$
2,005.99
/ea
Free Shipping & Returns
Key Features
Breaker Type
BRV
Voltage
600V AC
Number of Poles
3
OEM Manufacturer
ITE, Siemens
For Use With
ITE/Siemens XL-X Series Industrial Busway Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRV3610W
- Zoro #
- G624883826
- UPC #
- 699252504666
- Country of Origin
- China
Details
- Breaker Type
- BRV
- Item
- Bus Plug
- Voltage
- 600V AC
- Number of Poles
- 3
- OEM Manufacturer
- ITE, Siemens
- For Use With
- ITE/Siemens XL-X Series Industrial Busway Systems
- Fuse Class
- H, K, R
- Includes Weather Stripping
- Weather Stripping Included
- Includes Ground Conductor
- Ground Conductor Not Included
- Includes Neutral Conductor
- Neutral Conductor Not Included
- Amps
- 100 A
- Fusible
- Yes
- Compatible Product Type
- ITE/Siemens XL-X Series Industrial Busway Systems
Description
Bus Plug, Amps 100 A, Voltage 600V AC, Number of Poles 3, 3 Phase, 3 Wire, For Use With ITE/Siemens XL-X Series Industrial Busway Systems, Fusible Yes, Fuse Class H, K, R, Breaker Type BRV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.