Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 380 V, 4 P, Non-Reversing, 3 Phase, Screw

  • Mfr # BDP4P30A380V

  • Zoro # G315542988


product price: $73.19
/ea

Key Features

Coil Voltage
380V
Series
Elite
Number of Poles
4
Reversing Capability
Non-Reversing
Full Load Current - Resistive
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDP4P30A380V
Zoro #
G315542988
UPC #
699252494677
Country of Origin
China

Dimensions

Depth
3 in
Width
3 in

Details

Item
Definite Purpose Contactor
Coil Voltage
380V
Series
Elite
Number of Poles
4
Reversing Capability
Non-Reversing
Full Load Current - Resistive
30 A
Full Load Current - Inductive
40 A
Phase
3
Terminal Connection Type
Screw
Voltage
600V
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 120V AC
2 hp
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Single Phase - 240V AC
5 hp

Description

4P, 30A, 600V, definite purpose contactor, complete with 380VAC control coil, UL recognized, by BRAH Electric
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.