Zoro Homepage

, Direct Replacement 100VAC 60Hz TeSys D Magnetic Control Coil LXD1K6

  • Mfr # BLXD1K6

  • Zoro # G515536510


product price: $33.89
/ea

Key Features

Coil Volts
100VAC
Hz
60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLXD1K6
Zoro #
G515536510
UPC #
765042480226
Country of Origin
China

Details

Coil Volts
100VAC
Hz
60Hz

Description

LXD1K6, control coil, 100VAC 60Hz, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.