, Direct Replacement 1P 270A NEMA Size 5 A200 Series Contact Kit 477B477G05

  • Mfr # B477B477G05

  • Zoro # G915536691


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Number of Poles
1P
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B477B477G05
Zoro #
G915536691
UPC #
792348520523
Country of Origin
China

Dimensions

Width
4.25 in
Depth
4.25 in

Details

Number of Poles
1P

Description

477B477G05, replacement contact kit, 1P, 270A, NEMA size 5, Westinghouse A200 Series


  • • BRAH contact kits come complete with assembly screws and related hardware.
  • • Made with 90%+ pure grade silver
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.