Zoro Homepage

, Direct Replacement 48VAC 60Hz Sirius Magnetic Control Coil 3RT1944-5HC21

  • Mfr # B3RT1944-5HC21

  • Zoro # G915537056


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
48VAC
Hz
60Hz
Width (In.)
2 in
Length (In.)
5.75 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3RT1944-5HC21
Zoro #
G915537056
UPC #
765042477400
Country of Origin
China

Dimensions

Width (In.)
2 in
Length (In.)
5.75 in
Depth
2 in

Details

Coil Volts
48VAC
Hz
60Hz

Description

3RT1944-5HC21, control coil, 48VAC 60Hz, Siemens Sirius
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.