Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Overload Relay, 1NO/1NC, 0.4 A Min current, 0.63 A Max current, 660 V

  • Mfr # BLR2D1304

  • Zoro # G415543281


product price: $65.79
/ea

Key Features

Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
0.4 A
Maximum Overload Relay Current Setting
0.63 A
Trip Class
10A
Frame Size
BLC1D09 - BLC1D32, BLC2D09 - BLC2D32, BLP1D09 - BLP1D32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR2D1304
Zoro #
G415543281
UPC #
651770330134
Country of Origin
China

Dimensions

Frame Size
BLC1D09 - BLC1D32, BLC2D09 - BLC2D32, BLP1D09 - BLP1D32
Width
3 in
Depth
3 in
Length
4 in

Details

Item
IEC Overload Relay
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
0.4 A
Maximum Overload Relay Current Setting
0.63 A
Trip Class
10A
Overload Protection Type
Thermal
Maximum Voltage Rating
660 V
Standards
IEC60947-4-1 IEC60947-5-1
Number of Poles
3P
Trip Clss
10A

Description

LR2D1304, overload relay, rated 0.4 - 0.65 amps, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.