Zoro Homepage

, Replacement TR6B600 MicroVersaTrip+ 600A Rating Plug For Power Break II, AKR

  • Mfr # BE-TR6B600

  • Zoro # G515542900


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Depth
1 in
Width
1 in
Length
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-TR6B600
Zoro #
G515542900
UPC #
651770325048
Country of Origin
China

Dimensions

Depth
1 in
Width
1 in
Length
1.375 in

Description

TR8B800, 800 amp rating plug, type TR8B, for use with 800 amp CT sensor rating, suitable for General Electric Power Break I, Power Break II and AKR circuit breakers, 800 amp insulated case circuit breakers, equipped with MicroVersaTrip Plus solid state electronic trip units, direct substitute rating plug for General Electric OEM TR8B800
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.