Zoro Homepage

, Shunt Trip Mounting Bracket Assembly, Suitable With Type PC Large Frame Circuit Breakers

  • Mfr # PCSNTBRKT

  • Zoro # G615544989


product price: $786.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Width
2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSNTBRKT
Zoro #
G615544989
UPC #
699252512647
Country of Origin
China

Dimensions

Length
4 in
Width
2 in
Height
2 in

Description

Shunt trip mounting bracket assembly, suitable with Westinghouse type PC large frame circuit breakers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.