PPTTR 500-5000UL

  • Mfr # 2704782

  • Zoro # G2053128


product price:  $262.50
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Accuracy
+/-0.6%
Product Type
Pipettor
Capacity - Maximum
5,000 ul
Accuracy - Maximum
0.6 %
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2704782
Zoro #
G2053128
UPC #
-
Country of Origin
Unknown

Details

Material
Plastic
Accuracy
+/-0.6%
Item
Pipettor
Product Type
Pipettor
Capacity - Maximum
5,000 ul
Accuracy - Maximum
0.6 %
Capacity - Minimum
500 ul
Accuracy - Minimum
-0.6 %

Description

Pipettor, Plastic, Accuracy +/-0.6 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.