Shop BRANDTECH
See all product information
Create Account
Tip Box-100, 50-1000uL tips, PK500
- Mfr # 712414
- Zoro # G2054080
product price:Â
$
38.39
/pk of 500, $0.08/ea
Key Features
Size
1000uL
Material
Polypropylene
Color
Blue, Clear
Capacity - Maximum
1,000 ul
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712414
- Zoro #
- G2054080
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Polypropylene
- Color
- Blue, Clear
- Item
- Pipette Tip
- Capacity - Maximum
- 1,000 ul
Dimensions
- Size
- 1000uL
Description
Tip Box-100,50-1000uL tips,PK500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.