
Gas Ball Valve, 1/2 in Connection, Flared, 5 psi Pressure, Brass Body
Mfr # TBVF8
Zoro # G714547270
product price:Â $14.69
/eaKey Features
Pipe Size
1/2 in
Connection Type
Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBVF8
Zoro #
G714547270
UPC #
26613099323
Country of Origin
Italy
Dimensions
Pipe Size
1/2 in
Details
Connection Type
Flare
Description
BrassCraft's exclusive line of Italian made gas ball valves are specially engineered to provide unsurpassed product performance. From the stem to the body to the exclusive handle design, every detail has been master crafted for ease of operation and installation. This valve can be installed in the gas line run of copper tubing. Requires a 1/2 in OD flare nut to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.