B1-48DW12 P Braided Polymer Dishwasher Connector - 0.375 x 0.375 Cmpw x 48 in.

  • Mfr # B1-48DW12 P
  • Zoro # G004077418
product price: 
$
38.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1-48DW12 P
Zoro #
G004077418
UPC #
26613141756
Country of Origin
China

Description

Braided Polymer Dishwasher Connector - 0.375 x 0.375 Cmpw x 48 in.

With 3/4 in. Female Hose Thread (Garden Hose) adaptor. This connector is ideal to connect NEW Whirlpool, Maytag, Amana, Kitchen Aid and Jenn-Air dishwashers with a garden hose connection to the water supply. Corrosion resistant inside and out, this connector features a high tenacity, multi-filament yarn, protected by a special polymer coating for optimum corrosion resistance and durability. On the inside, tough PVC tubing resists attack by chlorine, chloramines and other corrosive elements. The braided polymer fibers are designed to bend freely without kinking or crimping.

Features
  • Braided Polymer Dishwasher Connector - 0.375 x 0.375 Cmpw x 48 in.
Specifications
  • Dimension: 1.75 x 1.4 x 49 in.
  • Cube: 120.05
  • Certifications and Listings: CSA Certified,IAPMO Certified
  • Color Family: Silver
  • Color/Finish: Silver
  • Fitting Material: Brass
  • Inlet Diameter (In.): 3/8
  • Inlet Fitting End Type: Compression
  • Maximum Pressure (PSI): 125
  • Outlet Diameter (In.): 3/4
  • Outlet Fitting End Type: Compression
  • Plumbing Part Type: Supply Line
  • Product Depth (in.): 1.75
  • Product Length (in.): 48.000 in.
  • Product Width (in.): 1.188
  • Tube Diameter (in.): 0.55
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews