Tee, SS, BW 3", BW 3", BW 2"
- Mfr # 4381011200
- Zoro # G100442271
product price:
$
49.39
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Stainless Steel
Standards
ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381011200
- Zoro #
- G100442271
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Tee
- Standards
- ASME B16.9, ASTM A403 Grade 304/304L, ASTM A960, ISO 9001:2008, MSS SP-43
- Color
- Silver
- Fitting Side A Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Includes Seal
- No
- Fitting Side B Type
- Butt Weld
- Material Grade
- 304
- Fitting Side C Type
- Butt Weld
- Gravity Flow
- Pressure
Dimensions
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Fitting Side A Outside Diameter
- 2 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
The ZORO SELECT - 4381011200 is a stainless steel reducing tee fitting designed for connecting three pipes of different sizes within piping systems requiring corrosion resistance. It features a T-shaped configuration with two ends (Side A and Side B) both accommodating 3-inch nominal pipe sizes with butt weld connections, and a third end (Side C) suitable for 2-inch nominal pipe size with a butt weld connection. The fitting's design allows for flow diversion or branching in compatible piping systems.
Key Features:
- Material Grade: 304 Stainless Steel, offering corrosion resistance.
- Outside Diameter (Side A): 2 inches at the connection point.
- Nominal Pipe Sizes: Side A and B both accommodate 3 inches; Side C fits 2 inches.
- Connection Types: Butt Weld on all three sides, suitable for welded piping systems.
- Pipe Schedule Compatibility: Designed for pipe schedule 10.
- Standard Conformance: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43.
- Rated for operation up to 275 psi at 150°F.
- Material: Stainless Steel, specific grade 304.
- Fitting Shape: Reducing Tee for combining or diverting flow.
- Color: Silver.
- Pre-Applied Sealant and Seal: Not included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.