This item is Discontinued.

Brasscraft ProCoat Series Gas Connector, 12 x 12 in, Stainless Steel, 48 in L CSSL44R-48 P

ProCoat Series Gas Connector, 12 x 12 in, Stainless Steel, 48 in L (Discontinued)

  • Mfr # CSSL44R-48 P
  • Zoro # G807449382
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSSL44R-48 P
Zoro #
G807449382
UPC #
26613167831
Country of Origin
United States

Description

BrassCraft's SafetyPLUS gas connector combines patented excess flow technology with the advanced corrosion resistance, to provide a safer gas connector for your home and family In the event of a gas line rupture or disconnect, the SafetyPLUS excess flow valve EFV restricts gas flow at the appliance to a nonhazardous level This immediate action helps avert the potential for a dangerous release of gas into the home Gas is controlled only at the point where the problem exists, the rest of your system will continue to function SafetyPLUS EFV automatically resets once the gas line is properly repaired BrassCraft's stainless steel gas connector also features a proprietary polymer coating designed to withstand prolonged exposure to harsh household cleaning, plumbing repair and masonry products as well as UV rays and salt Unlike conventional dipped or sprayed coatings, the ProCoat coating is baked directly on the connector surface at high temperatures to provide a uniform coating over the entire length of the connector The coating is applied only after the connector has been 100 leak tested to provide complete corrosion resistance

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.