This item is Discontinued.

Brasstech Angle Valve, 1/2" Compression in Forever Brass (Pvd) 402X/01

Angle Valve, 1/2" Compression in Forever Brass (Pvd) (Discontinued)

  • Mfr # 402X/01
  • Zoro # G7188868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402X/01
Zoro #
G7188868
UPC #
91388242915
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Length
2.5
Height
0.5
Width
2

Details

Body Material
Brass
Finish
Forever Brass (PVD)
Weight
0.35
ADA Compliant
No

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.