Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Wipes, 13" x 12-1/2", 18 Pack, 65 Sheets/ Pack

  • Mfr # 20023

  • Zoro # G3251552


product price: $119.99
/pk 18, $6.67/ea
Free Shipping & Returns

Key Features

Material
Double Recreped (DRC)
Color
White
Sheet Size
12 1/2 in x 13 in
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20023
Zoro #
G3251552
UPC #
10073310200238
Country of Origin
United States

Dimensions

Sheet Size
12 1/2 in x 13 in
Roll Length
No Roll
Length
20.125 in
Width
13 in
Size
13 x 12-1/2"
Sheet Length
13 in
Sheet Width
12 1/2 in

Details

Item
Dry Wipe
Material
Double Recreped (DRC)
Color
White
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
65
Lint Level
Standard
Series
Brawny Industrial
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe
Products By Industry
General Approach

Description

Dry Wipe, Wipe Type General Purpose Wipe, 1/4 Fold, Product Series Brawny(R) Professional D400, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length No Roll, Sheet Length 13 in, Sheet Width 12 1/2 in, Number of Sheets 65, Primary Cleaning Application General Purpose Cleaning, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.