Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Wipes, 9-13/64" x 12-13/32", 10 Pack, 128 Sheets/ Pack

  • Mfr # 29518

  • Zoro # G6067467


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Material
Bonded Cellulose
Color
White
Sheet Size
9 1/4 in x 12 1/4 in
Container Type
Box
Number of Sheets
128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29518
Zoro #
G6067467
UPC #
10073310295180
Country of Origin
United States

Dimensions

Sheet Size
9 1/4 in x 12 1/4 in
Roll Length
No Roll
Length
23.69 in
Width
9.2 in
Sheet Width
9 1/4 in
Sheet Length
12 1/2 in

Details

Item
Dry Wipe
Material
Bonded Cellulose
Color
White
Container Type
Box
Number of Sheets
128
Ply
1
Lint Level
Standard
Series
Brawny
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe
For Use With Mfr. Model Number
Mfr. No. 50313

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Brawny(R) Professional A300, Absorbency Level Moderate, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Bonded Cellulose, Lint Level Standard, Roll Length No Roll, Sheet Length 12 1/2 in, Sheet Width 9 1/4 in, Number of Sheets 128, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.