Shop BRAWNY
See all product information
Create Account
Wiper Dispenser, Standard, (1) Roll
- Mfr # 59465A
- Zoro # G2206084
product price:Â
$
30.50
/ea
Key Features
Dispenser Operation
Automated
Paper Towel Type
Standard Roll
Product Series
GP PRO Brawny Professional
Dispenser Material
Plastic
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59465A
- Zoro #
- G2206084
- UPC #
- 10036500313101
- Country of Origin
- China
Dimensions
- Width
- 14 7/8 in
- Depth
- 9-3/4"
- Height
- 13-1/4"
- Dispenser Depth
- 9 1/4 in
- Dispenser Height
- 14 in
- Dispenser Width
- 14 1/2 in
- Fits Chest Size
- Automatic Dispensing, Customizable Settings, Multi-Power Options (Optional AC Power Adapter), Touchless Sensor
Description
Dry Wipe Dispenser, For Wipe Dispensing Form Continous Roll, Dispenser Operation Automated, Dispenser Capacity (1) Roll, Dispenser Mounting Wall, Dispenser Material Plastic, Color Gray, Dispenser Height 14 in, Dispenser Width 14 1/2 in, Dispenser Depth 9 1/4 in, Proprietary/Universal Proprietary, Dispenser Configuration Horizontal Single Roll, Product Series Not Applicable, For Use With Grainger Item Number 38XD67, 4CY76,4CY77,12G815, For Use With Manufacturer Part No. 20035, 20065, 20067, 29516
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.