Zoro Homepage

Thumb Lever Air Gun, 1/2" Extension

  • Mfr # 301403.3

  • Zoro # G0683995


product price: $6.19
/ea

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Nickel Plated Zinc
Application
High Flow
Outlet Size
1/8 in (F)NPT
Overall Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301403.3
Zoro #
G0683995
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
5 1/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Extension Size
1/2 in
Nozzle Length
1/2"
Air Outlet Size
1/8 in
Air Inlet Size
1/4 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Nickel Plated Zinc
Application
High Flow
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
150 psi
Max. dBA
89.5
Nozzle
Standard Non-Safety
Trigger
Button
Air Consumption
17.5 scfm
Air Gun Product Group
Air Gun
Output
95 psi
Item
Air Gun
Sound Level
89.5 dB
Air Inlet Type
NPT
Number of Nozzles Included
1
Air Inlet Gender
Female
Maximum Inlet Pressure
150 psi
Chip Guard Included
No
OSHA Pressure Compliant
No

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 1/2 in, Nozzle Tip Material Brass, Chrome, Nozzle Angle Straight, Nozzle Non-Safety, Standard, Air Flow Pattern Focused, Sound Level 90 dBA, OSHA Pressure Compliant No, Output Thrust Not Applicable, Body Material Nickle-Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.