Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Lever Air Gun, 3/4" Extension

  • Mfr # BG2B5

  • Zoro # G1413431


product price: $11.89
/ea

Key Features

Air Gun Body Style
Thumb Lever
Body Material
Nickel Plated Zinc
Application
Cleaning, Drying
Outlet Size
1/8 in (F)NPT
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2B5
Zoro #
G1413431
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
1/8 in (F)NPT
Overall Length
4 1/2 in
Extension Size
3/4 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
3/4"
Air Inlet Size
1/4 in
Air Outlet Size
1/8 in

Details

Air Gun Body Style
Thumb Lever
Body Material
Nickel Plated Zinc
Application
Cleaning, Drying
Air Inlet
1/4 in NPT Female
Color
Silver
Max. Inlet Pressure
150 psi
Max. dBA
85
Nozzle
Safety
Standards
OSHA 1910.242(B), OSHA 1910.95(A)
Trigger
Button
Output
95 psi
Air Consumption
5 scfm
Item
Air Gun
Air Gun Product Group
Air Gun
Sound Level
85 dB
Air Inlet Type
NPT
Air Inlet Gender
Female
Maximum Inlet Pressure
150 psi
Air Flow Pattern
Focused
OSHA Pressure Compliant
No
Chip Guard Included
No
Number of Nozzles Included
1

Description

Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 3/4 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Safety, Air Flow Pattern Focused, Sound Level 85 dBA, OSHA Pressure Compliant No, Output Thrust Not Applicable, Body Material Nickle-Plated Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.