
Aero-Seal Hose Clamps, 2-1/16In - 3In Range, Sae 40, Ss Band And Safety Screw, 10PK
Mfr # 200 40 S
Zoro # G213817713
product price: $33.15
/pk 10, $3.32/eaKey Features
Hose Clamp Band Material
300 SS Band, 410 SS Safety Screw
SAE Number
40
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Standards
SAE Standard J1508 Type F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200 40 S
Zoro #
G213817713
UPC #
-
Country of Origin
United States
Dimensions
Max. Clamp Dia.
3 in
Min. Clamp Dia.
2-1/16 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Details
Hose Clamp Band Material
300 SS Band, 410 SS Safety Screw
SAE Number
40
Standards
SAE Standard J1508 Type F
Description
- • 5/16" 410 SS safety screw
- • 9/16" SS band with arcial perforations for added strength
- • Quadra-lock construction enables far more tightening torque to be delivered to the band perforations
- • Meets SAE Standard J1508 Type F
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.