
Aircraft Hose Clamps, Fed Supply Class 4730, 1-3/8In - 1-13/16In Range With Thumb Wing Screw, 200PK
Mfr # AN737TW58
Zoro # G613817764
product price: $846.99
/pk 200, $4.23/ea
Free Shipping & Returns
Key Features
Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Max. Clamp Dia.
1-13/16 in
Hose Clamp Band Width
9/16 in
Standards
Federal Supply Class 4730
Screw Size
5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AN737TW58
Zoro #
G613817764
UPC #
-
Country of Origin
United States
Dimensions
Max. Clamp Dia.
1-13/16 in
Min. Clamp Dia.
1-3/8 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Details
Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Standards
Federal Supply Class 4730
Description
- • Meets Federal Supply Class 4730
- • 9/16" 300 SS band with arcial perforations for added strength and 410 SS thumb wing screw
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.