Jet Aero-Seal Clamps, 7-1/8In - 10In Range, Sae 152, 300 Ss Band And Screw

  • Mfr # 600 152 H

  • Zoro # G713817763


product price:  $8.39
/ea
Sold in multiples of 10 for $83.90

Key Features

Hose Clamp Band Material
300 SS Band and Screw
Max. Clamp Dia.
10 in
SAE Number
152
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600 152 H
Zoro #
G713817763
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
10 in
Min. Clamp Dia.
7-1/8 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in

Details

Hose Clamp Band Material
300 SS Band and Screw
SAE Number
152

Description

  • • Designed for quick assembly
  • • 9/16" SS band with arcial perforations for added strength
  • • Quadra-lock construction enables far more tightening torque to be delivered to the band perforations

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.