Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back Ferrule, Stainless Steel, 1/16 in

  • Mfr # N0319-B-02-SS

  • Zoro # G405386430


product price: $1.55
/ea

Key Features

Fitting Connection Type
Instrumentation
Compression Thread Size
5/16-24
Compatible Tube Wall Thickness
0.028 in
Specific Fitting Shape
Back Ferrule
Standards
ASME B31.3-2002, ASTM A213, ASTM A269
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0319-B-02-SS
Zoro #
G405386430
UPC #
-
Country of Origin
India

Dimensions

Compression Thread Size
5/16-24
Compatible Tube Wall Thickness
0.028 in
Pipe Size - Pipe Fitting
1/8 in
Hex Size
1/8 in
Compatible Tube Outer Diameter
1/16 in

Details

Fitting Connection Type
Instrumentation
Specific Fitting Shape
Back Ferrule
Standards
ASME B31.3-2002, ASTM A213, ASTM A269
Compatible Tube Hardness
90 HRB
Series
Brennan Instrumentation
System of Measurement
Imperial
Tube Fitting Material
Stainless Steel
Material Grade
316
Compatible Fitting Connection Type
Compression
Max. Pressure
75000 psi
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Item
Compression Fitting Ferrule
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
12,185 psi
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
100 Degrees F
Fitting Shape
Back Ferrule
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Compliance
ASME Specifications, ASTM Specifications
Operating Pressure - Maximum
12,185 psi
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 12,185 psi, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 1/16 in, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A213, ASTM A269, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.