Zoro Homepage

Back Ferrule, Stainless Steel, 3/8 in

  • Mfr # N0319-B-06-SS

  • Zoro # G105386433


product price: $1.49
/ea

Key Features

Compatible Tube Wall Thickness
0.035 in
Pipe Size - Pipe Fitting
3/8 in
Tube Fitting Material
Stainless Steel
Fitting Connection Type
Instrumentation
Compatible Tube Outer Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N0319-B-06-SS
Zoro #
G105386433
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Wall Thickness
0.035 in
Pipe Size - Pipe Fitting
3/8 in
Compatible Tube Outer Diameter
3/8 in
Compression Thread Size
9/16-18
Hex Size
3/8 in

Details

Tube Fitting Material
Stainless Steel
Fitting Connection Type
Instrumentation
Standards
ASME B31.3-2002, ASTM A213, ASTM A269
Max. Pressure
75000 psi
Specific Fitting Shape
Back Ferrule
Item
Compression Fitting Ferrule
Temp. Range
-20 Degrees to 100 Degrees F
Material Grade
316
Series
Brennan Instrumentation
Fitting Material
Stainless Steel
Minimum Operating Temperature
20 Degrees F
System of Measurement
Imperial
Maximum Operating Pressure
6,566 psi
Compatible Tube Hardness
90 HRB
Compatible Fitting Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK, Swagelok
Maximum Operating Temperature
100 Degrees F
Compatible Tube Material
Stainless Steel
Fitting Shape
Back Ferrule
Compliance
ASME Specifications, ASTM Specifications
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on Thick and Thin Wall Tubing
Product Type
Compression Fitting Ferrule
Operating Pressure - Maximum
6,566 psi

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,566 psi, Maximum Operating Temperature 100 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 3/8 in, Series Brennan Instrumentation, Standards ASME B31.3-2002, ASTM A213, ASTM A269, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.