Zoro Homepage

Cap, Stainless Steel, Compression 3/4 in

  • Mfr # NS2408-12-SS

  • Zoro # G616137999


product price: $39.39
/ea

Key Features

Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Fitting Connection Type
Compression
For Media Type
Air, Gases, Liquids
Fitting Shape
Cap
Operating Temperature - Maximum
1,200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2408-12-SS
Zoro #
G616137999
UPC #
-
Country of Origin
India

Dimensions

Fitting Tube Size Outer Diameter
3/4 in
Fitting Thread Size
1"-20

Details

Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Item
Compression Fitting Cap
Fitting Connection Type
Compression
For Media Type
Air, Gases, Liquids
Fitting Shape
Cap
Operating Temperature - Maximum
1,200 Degrees F
Series
NS2408
Ferrule Type
Single Ferrule
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker
System of Measurement
Imperial
Material Grade
316
Precleaned Type
Cleaned and Bagged
Operating Temperature - Minimum
-45 Degrees F
Operating Pressure - Maximum
2,436 psi

Description

Compression Fitting Cap, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 3/4 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 1 In.-20, Series NS2408, Standards ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.