Zoro Homepage

Cap, Stainless Steel, Compression 5/8 in

  • Mfr # NS2408-10-SS

  • Zoro # G516137976


product price: $28.95
/ea

Key Features

Fitting Connection Type
Compression
Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-45 Degrees F
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2408-10-SS
Zoro #
G516137976
UPC #
-
Country of Origin
India

Dimensions

Fitting Tube Size Outer Diameter
5/8 in
Fitting Thread Size
7/8"-20

Details

Item
Compression Fitting Cap
Fitting Connection Type
Compression
Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-45 Degrees F
System of Measurement
Imperial
Operating Temperature - Maximum
1,200 Degrees F
Ferrule Type
Single Ferrule
Fitting Shape
Cap
Precleaned Type
Cleaned and Bagged
For Media Type
Air, Gases, Liquids
Compatible Fitting Brands
Parker
Series
NS2408
Material Grade
316
Operating Pressure - Maximum
2,951 psi

Description

Compression Fitting Cap, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 5/8 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 7/8 In.-20, Series NS2408, Standards ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.