Zoro Homepage

Cap, StainlessSteel, Compression5/16in

  • Mfr # NS2408-05-SS

  • Zoro # G016138053


product price: $11.95
/ea

Key Features

Fitting Connection Type
Compression
Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Fitting Shape
Cap
Fitting Material
Stainless Steel
Series
NS2408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2408-05-SS
Zoro #
G016138053
UPC #
-
Country of Origin
India

Dimensions

Fitting Thread Size
1/2"-20
Fitting Tube Size Outer Diameter
5/16 in

Details

Fitting Connection Type
Compression
Standards
ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA
Item
Compression Fitting Cap
Fitting Shape
Cap
Fitting Material
Stainless Steel
Series
NS2408
Material Grade
316
Ferrule Type
Single Ferrule
Compatible Fitting Brands
Parker
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Gases, Liquids
Operating Temperature - Minimum
-45 Degrees F
Precleaned Type
Cleaned and Bagged
System of Measurement
Imperial
Operating Pressure - Maximum
4,037 psi

Description

Compression Fitting Cap, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 5/16 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Fitting Thread Size 1/2 In.-20, Series NS2408, Standards ANAB/ISO 9001:2015/TUV Rhineland, AS9100, ASTM, CRN, ISO 9001, ITAR, Nadcap Accredited, NFPA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.