Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 1/2 in, Comp. 1/4 in

  • Mfr # N2502-08-08-SS

  • Zoro # G805386443


product price: $40.39
/ea

Key Features

Material Grade
316
Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Tube Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Compatible Tube Wall Thickness
0.041 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2502-08-08-SS
Zoro #
G805386443
UPC #
-
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 1/2 in
Compatible Tube Wall Thickness
0.041 in
Fitting Side B Pipe Size
1/2 in
Compression Thread Size
3/4-16
Overall Length
1 17/32 in
Hex Size
7/8 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size A
3/4-16
Thread Size B
1/2-14
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
1/2-14
Thread Size 1
3/4-16

Details

Material Grade
316
Tube Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Fitting Side A Connection Type
Compression
Item
Compression Fitting Elbow
Maximum Operating Pressure
2611 psi
Compliance
ASME Specifications, ASTM Specifications
Temp. Range
-20 Degrees to 100 Degrees F
Application
Hydraulics
Compatible Fitting Brands
Parker A-LOK, Swagelok
Resistance Properties
Vibration-Resistant
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Fitting Side B Connection Type
FNPT
Special Features
All Components are Made of the Same Material for Thermal Compatibility and Corrosion Resistance, Compensate for the Variables Encountered in the Tube and Materials, Do Not Significantly Reduce Flow Area, Resist Temperature Cycling, Resist Vibration, Self-Aligning, Work on a Variety of Tube Materials, Work on Thick and Thin Wall Tubing
Max. Pressure
75000 psi
Specific Fitting Shape
90 Degrees Elbow
Fitting Material
Stainless Steel
System of Measurement
Imperial
Fitting Connection Type
Instrumentation x FNPT
Series
Brennan Instrumentation
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
2,611 psi
For Media Type
Gases, Lubricants
Fitting Side 2 Connection Type
FNPT

Description

Compression Fitting Elbow, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Thread Size A 3/4-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.