Zoro Homepage

Elbow, SS, Comp. 1/2 in, MNPT 1/2 in

  • Mfr # NS2501-08-12-SS

  • Zoro # G716135512


product price: $44.19
/ea

Key Features

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Fitting Features
Rigid
Material Grade
316
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS2501-08-12-SS
Zoro #
G716135512
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Elbow
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Fitting Features
Rigid
Material Grade
316
Fitting Side 1 Connection Type
Compression
Ferrule Type
Single Ferrule
Operating Temperature - Minimum
-45 Degrees F
Precleaned Type
Cleaned and Bagged
Fitting Material
Stainless Steel
System of Measurement
Imperial
For Media Type
Air, Gases, Liquids
Connector Type
Adapter
Compatible Fitting Brands
Parker CPI
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
MNPT
Series
NS2501
Operating Pressure - Maximum
2,611 psi

Description

Compression Fitting Elbow, Fitting Material Stainless Steel, Material Grade 316, Compatible Fitting Brands Parker CPI, Series NS2501, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.