Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 1/2 in, MORB 3/4 in

  • Mfr # NS6801-08-08-NWO-SS

  • Zoro # G916135961


product price: $52.29
/ea

Key Features

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
For Media Type
Air, Gases, Liquids
Connector Type
Adapter
Operating Temperature - Maximum
400 Degrees F
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS6801-08-08-NWO-SS
Zoro #
G916135961
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Item
Compression Fitting Elbow
For Media Type
Air, Gases, Liquids
Connector Type
Adapter
Operating Temperature - Maximum
400 Degrees F
Fitting Material
Stainless Steel
Material Grade
316
System of Measurement
Imperial
Series
NS6801
Operating Temperature - Minimum
-45 Degrees F
Fitting Side 2 Connection Type
MORB
Fitting Features
Swivel
Compatible Fitting Brands
Parker CPI
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Ferrule Type
Single Ferrule
Precleaned Type
Cleaned and Bagged
Operating Pressure - Maximum
2,611 psi

Description

Compression Fitting Elbow, Fitting Material Stainless Steel, Material Grade 316, Compatible Fitting Brands Parker CPI, Series NS6801, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.