Elbow, SS, Comp. 1/4", FNPT 1/4"
- Mfr # NS2502-04-04-SS
- Zoro # G716215030
product price:Â
$
20.59
/ea
Key Features
Overall Length
29 11/16 mm
Standards
ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Compatible Fitting Brands
Parker CPI
Series
NS2502
Operating Temperature - Minimum
-45 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NS2502-04-04-SS
- Zoro #
- G716215030
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 29 11/16 mm
- Fitting Side 2 Pipe Size
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Wire Rope Length
- 29 11/16 mm
- Length
- 29 11/16 mm
Details
- Item
- Compression Fitting Elbow
- Standards
- ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
- Compatible Fitting Brands
- Parker CPI
- Series
- NS2502
- Operating Temperature - Minimum
- -45 Degrees F
- Fitting Material
- Stainless Steel
- Fitting Side 1 Connection Type
- Compression
- Precleaned Type
- Cleaned and Bagged
- Operating Temperature - Maximum
- 1,200 Degrees F
- Ferrule Type
- Single Ferrule
- System of Measurement
- Imperial
- Fitting Shape
- 90 Degrees Elbow
- Fitting Side 2 Connection Type
- FNPT
- Connector Type
- Adapter
- For Media Type
- Air, Gases, Liquids
- Material Grade
- 316
- Operating Pressure - Maximum
- 4,020 psi
Description
Compression Fitting Elbow, Fitting Material Stainless Steel, Material Grade 316, Overall Length 29 11/16 mm, Compatible Fitting Brands Parker CPI, Series NS2502, System of Measurement Imperial, Standards ANAB Accredited/ISO 9001:2015/TUV Rhineland Certified, AS9100 Registered, ASTM International, CRN Registered, ISO 9001 Certified, ITAR Compliant, Nadcap Accredited, NFPA Member
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.